Shop All Pleated Air Filters
Air Handler
16x20x15 Synthetic Cube Air Filter
Mfr # 2DXY6
Zoro # G6779026
product price: $43.99
/ea
Sold in multiples of 4 for $175.96
$175.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
- Nominal Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXY6
- Zoro # G6779026
- UPC # 190735005057
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 16x20x15 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Height | 15 1/4 in |
Actual Filter Size | 15-1/4 in x 19-1/4 in x 15 in |
Actual Width | 19 1/4 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 3.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- WHITE-RODGERS 50M56-743 One Or Two Stage Hot (50M56-743)
- PARKER Valve, Expansion (CASW)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 10, High Capacity, Synthetic, 4YUY6, White (4YUY6)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- WATTS Big Bubba Pleated Cartridge 150 Mesh (BBC-150-PM150)
- Air Handler Pleated Air Filters