Shop All Pleated Air Filters
Air Handler
16x20x10 Synthetic Cube Air Filter
Mfr # 2DYL1
Zoro # G7125221
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x10
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 2
- Surface Tackifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYL1
- Zoro # G7125221
- UPC # 190735005637
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16x20x10 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 10 in |
Actual Width | 19 1/2 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 10 in |
Actual Height | 15 1/2 in |
Actual Depth | 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x20x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 4.4 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Switch, Open On Rise 200 PSI (6ALA7)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0630-0300-0501)
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV4)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER Pleated Air Filter, 16x25x2 MERV 8, Standard Capacity, Synthetic, 38ZC89, White (38ZC89)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 8 MERV Pleated Air Filter (HW1625-8R)
- Air Handler Pleated Air Filters