Shop All Pleated Air Filters
Air Handler
16x20x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKC4
Zoro # G3777121
original price:
$8.98
8% off
new price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKC4
- Zoro # G3777121
- UPC # 190735006481
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x20x1 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x20x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 4.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Ceiling White High Performance Bath Fan 100Cfm, 100 cfm, 4" Duct Dia. (BFQ110)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG61)
- AIR HANDLER 6x16x1 Synthetic Pleated Air Filter, MERV 7 (21C056)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- Air Handler Pleated Air Filters