Shop All Pleated Air Filters
Air Handler
16x18x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C075
Zoro # G7544896
product price: $9.85
/ea
Sold in multiples of 12 for $118.20
$118.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 7/8 in
- Actual Width 17 7/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C075
- Zoro # G7544896
- UPC # 190735001691
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 7/8 in |
Actual Width | 17 7/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x18x1 |
Nominal Height | 16 in |
Nominal Width | 18 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-7/8 in x 17-7/8 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x18x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.4 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 13 (2JVE7)
- YORK Fan Motor, Low Noise, 2 HP, 850 rpm (024-34980-102)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- COPELAND Compressor, 230V, 1-Phase, 57500 Btu (ZR57K3E-PFV-930)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B991)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 12 (1MBE3)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 2", 6 Pack (FB20X20X2_6)
- Air Handler Pleated Air Filters