Shop All Pleated Air Filters
Air Handler
16X18X1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF71
Zoro # G3522465
product price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 16X18X1
- Nominal Height 18"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF71
- Zoro # G3522465
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16X18X1 |
Nominal Height | 18" |
Nominal Width | 16" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
FIBERGLASS NO METAL, 16X18X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Piercing Pliers (SF4311)
- SUPCO 4 Stainless Steel Temperature Probe (TP15)
- DCM Heater Motor, 2 Speed, CW, Int Ground (D-001C-449TCO)
- DAYTON Filter Assembly, 2-3/8"x2-3/8" (31CC58)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF8)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT09)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (495J34)
- ALL-FILTERS 16X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16204.13 3PK)
- Air Handler Pleated Air Filters