Shop All Pleated Air Filters
Air Handler
16x18x1 Pleated Air Filter, MERV 8
Mfr # 29RF37
Zoro # G3166777
product price: $13.55
/ea
Sold in multiples of 12 for $162.60
$162.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x18x1
- Nominal Height 16"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF37
- Zoro # G3166777
- UPC # 031949561321
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x18x1 |
Nominal Height | 16" |
Nominal Width | 18" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 16X18X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- NDL Refrigeration Ball Valve, 900 psi (NBV02-S)
- KNAUF INSULATION .75# 1.5"X48"X100' (R 4.2) Knauf Fsk Fg Duct Wrap (502905)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 7 (5E879)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White (2W237)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (495J19)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- ALL-FILTERS 12X18X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12181.8 4PK)
- Air Handler Pleated Air Filters