Shop All Pleated Air Filters
Air Handler
16x16x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKE8
Zoro # G3774486
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 15 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKE8
- Zoro # G3774486
- UPC # 190735006702
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 15 3/4 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 15-3/4 in x 15-3/4 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x16x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 8 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A423)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- SOLAIRA Replacement Heater Lamp, 1.5kW, 14 In. L (SWIREAW15240)
- AIR HANDLER Pleated Air Filter, 20x22x2, MERV 13 (817YY1)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- AIR HANDLER 24x24x12 Synthetic Cube Air Filter (4YKR3)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- Air Handler Pleated Air Filters