Shop All Pleated Air Filters
Air Handler
16x16x2 Pleated Filter, VP M8, MERV 8
Mfr # 41NK28
Zoro # G3167556
product price: $13.75
/ea
Sold in multiples of 12 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 16x16x2
- Nominal Height 16 in
- Nominal Width 30 in
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK28
- Zoro # G3167556
- UPC # 031949548766
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16 in |
Nominal Width | 30 in |
Details
MERV | 8 |
Item | Pleated Filter, VP M8 |
Frame Type | Beverage Board |
Description
Nominal Filter Size 16x30x2, Nominal Height 16 in, Nominal Width 30 in, Nominal Depth 2 in, Pleated Filter, VP M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2721-654 Ignition Transformer (2721-654)
- DAYTON Hydronic Unit Heater, 14-5/8" W (5PV43)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (FTPI-002-016)
- JB INDUSTRIES 3 FM coupler replacment older pumps (PR-6)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- AIR HANDLER 20x21x1 Synthetic Pleated Air Filter, MERV 7 (21C069)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PR96)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 11 (2GJA7)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 13, High Capacity, Synthetic, 2EKJ1 , White (2EKJ1)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- KOCH FILTER 18x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-009)
- Air Handler Pleated Air Filters