Shop All Pleated Air Filters
Air Handler
16x16x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B959
Zoro # G3777426
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B959
- Zoro # G3777426
- UPC # 190735026250
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x16x1 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x16x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.1 sq ft, Pleats per Linear Foot 19, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- NU-CALGON UV Dye Refrigerant Leak Repair Sealant (4050-11)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-010)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295200A)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 8 (495J24)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYE9)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (495J28)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT2)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10201.13 6PK)
- Air Handler Pleated Air Filters