Shop All Pleated Air Filters
Air Handler
16x16x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C869
Zoro # G7527861
product price: $15.69
/ea
Sold in multiples of 12 for $188.28
$188.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C869
- Zoro # G7527861
- UPC # 190735000120
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x16x1 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x16x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 4.1 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL T244A Selectrastat 40-80 (T244A)
- PERFECT AIRE Electric Infrared Heater w/Remote (1PHQ14)
- ATLANTIC BLOWERS Centrifugal Blower, 0.5 HP, 282 cfm (ABC-201)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AIR HANDLER 19x35-5/8x1 Synthetic Pleated Air Filter, MERV 8 (54FE86)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 7 (5E878)
- AIR HANDLER 20x28x1 Synthetic Pleated Air Filter, MERV 7 (21C086)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW8)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 6 PK (39AM09)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 7 (21C050)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 6PK (10102.13 6PK)
- Air Handler Pleated Air Filters