Shop All Pleated Air Filters
Air Handler
16x16x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYR6
Zoro # G4549964
Sold in multiples of 12 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYR6
- Zoro # G4549964
- UPC # 190735005880
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x16x1 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x16x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.1 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- BARNES & JONES Head Assembly, 1-1/4 in. (FT56)
- MR. HEATER Comfort Collection 30000 Btu/h 1000 sq ft Radiant Natural Gas/Liquid Propane Heater (F299962)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- AIR HANDLER 20x24x10 Synthetic Cube Air Filter (6B781)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (2GFF8)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE7)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2025-8)
- Air Handler Pleated Air Filters