Shop All Filter Media
Air Handler
16" x 25" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2JUK9
Zoro # G2836255
product price: $4.29
/ea
Sold in multiples of 35 for $150.15
$150.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 25" x 1/4"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUK9
- Zoro # G2836255
- UPC # 190735012543
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 25" x 1/4" |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 16 in x 25 in x 1/4 in |
Actual Height | 16 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x25x1/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Thermostat, LP Gas (100109691)
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A423)
- LOCHINVAR Burner Kit (BNR3410)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ67)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC7)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- Air Handler Filter Media