Shop All Filter Media
Air Handler
16" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W091
Zoro # G3782003
product price: $1.75
/ea
Sold in multiples of 24 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 25" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W091
- Zoro # G3782003
- UPC # 190735021897
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 25" x 1/2" |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 16 in x 25 in x 1/2 in |
Actual Height | 16 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x25x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Tape Window Channel 3/4X4.5 Bk (GA0163)
- SUPCO Access Fitting, SF9603 (SF9603)
- SIMPSON DURAVENT Term Cap Hiwind Directvt (46DVA-VCH)
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FO14X24X2_6)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- AIR HANDLER 16" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B745)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (5C439)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ69)
- AIR HANDLER 36 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GJC8)
- Air Handler Filter Media