Shop All Filter Media
Air Handler
16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2GHT5
Zoro # G2836760
original price:
$2.14
13% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 25" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHT5
- Zoro # G2836760
- UPC # 190735010044
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 25" x 1" |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 16 in x 25 in x 7/8 in |
Actual Height | 16 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x25x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY Portable Electric Heated Floor Mat, 70W, 120V AC, 1 Phase (CT)
- BELL & GOSSETT 118228 Motor Mount Ring Set (118228)
- HEIL QUAKER Control Board, Fan Timer (1065750)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- CLEAN COMFORT 20" x 20" Media Air Cleaner, MERV 11 (AMB11-2020-45)
- Air Handler Filter Media