Shop All Filter Media
Air Handler
16" x 20" x 2" Polyester Air Filter Pad MERV 7, Orange/White
Mfr # 2JTK5
Zoro # G7623244
product price: $3.09
/ea
Sold in multiples of 25 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 20" x 2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTK5
- Zoro # G7623244
- UPC # 190735011584
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 20" x 2" |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 16 in x 20 in x 1-7/8 in |
Actual Height | 16 in |
Actual Width | 20 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x20x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Orange/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERV Merv DPFPCC0024 Carrier Filter Replacement; Pack Of 2 (DPFPCC0024)
- GHP Ext Hose/Fuel Filter Kit (HAKITDG)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 100W, 120V (DAH1001A)
- CADET Register Self-Contained Forced Air Heater (63313)
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFH2)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (2JTC1)
- Air Handler Filter Media