Shop All Filter Media
Air Handler
16" x 20" x 1" Polyester Air Filter Pad MERV 7, Orange/White
Mfr # 2JTG8
Zoro # G2108219
product price: $1.99
/ea
Sold in multiples of 35 for $69.65
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 20" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTG8
- Zoro # G2108219
- UPC # 190735011461
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 20" x 1" |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 16 in x 20 in x 7/8 in |
Actual Height | 16 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x20x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Orange/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- WEIL MCLAIN 511330079 Ign Mdl Ut-1107-2 (511330079)
- B & K Angl Ballvalv 1/4X1/8 Ss (9443)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- AIR HANDLER 15" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B749)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (5C439)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- Air Handler Filter Media