Shop All Filter Media
Air Handler
16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 2JTL1
Zoro # G2836316
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 20" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTL1
- Zoro # G2836316
- UPC # 190735011607
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 20" x 1" |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 16 in x 20 in x 7/8 in |
Actual Height | 16 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- ZORO SELECT Power Connection Kit (13R088)
- ERIE Vt2223 1/2" Npt. 2-Way (VT2223)
- FRIGIDAIRE Water Filter (WF3CB)
- AIR HANDLER 24 in x 20 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JUR9)
- AIR HANDLER 16" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B746)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- AIR HANDLER 12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGK5)
- AIR HANDLER 48 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B762)
- GENERAL FILTERS Rf-4 Replacement Rayon Filter (RF-4)
- Air Handler Filter Media