Shop All Pleated Air Filters
Air Handler
16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT01
Zoro # G9974081
product price: $74.79
/pk 2, $37.40/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 24 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT01
- Zoro # G9974081
- UPC # 190735016282
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 24 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 16 in x 25 in x 5 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15 3/4 in x 24 3/4 in x 4 3/4 in |
Actual Depth | 4 3/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 3/4 in, Actual Height 15 3/4 in, Actual Width 24 3/4 in, Compatible Manufacturer Model Number 82655.051625, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 833 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16202.C 4PK)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- DAYTON Replacement Cover (6366367)
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- AIR HANDLER Pleated Air Filter, 20x24x4 MERV 8, High Capacity, Synthetic, 6B932, White (6B932)
- AIR HANDLER Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White (3TPZ9)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 13 (11C887)
- AIR HANDLER Pleated Air Filter, 18x20x2, MERV 7, Standard Capacity, Synthetic, 1TBE4, White (1TBE4)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 13 (11C868)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- Air Handler Pleated Air Filters