Shop All Pleated Air Filters
Air Handler
16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR92
Zoro # G9974167
product price: $61.49
/pk 2, $30.75/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 19 1/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PR92
- Zoro # G9974167
- UPC # 190735016220
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 19 1/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 16 in x 20 in x 5 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15 3/4 in x 19 1/4 in x 4 1/4 in |
Actual Depth | 4 1/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 4 1/4 in, Actual Height 15 3/4 in, Actual Width 19 1/4 in, Compatible Manufacturer Model Number 82755.0451620, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Window AC Support, Painted Steel (AC-160)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT7)
- LENNOX Outdoortempsensor, Le14K92 (14K92)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- AIR HANDLER 15x19x1 Synthetic Pleated Air Filter, MERV 8 (54FE79)
- AIR HANDLER 17x27x1 Synthetic Pleated Air Filter, MERV 7 (21C092)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- AIR HANDLER 34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG56)
- HONEYWELL Honeywell Home RTH9585WF1004 Wi-fi Smart Color Thermostat (RTH9585WF1004)
- Air Handler Pleated Air Filters