Shop All Pleated Air Filters
Air Handler
16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PR96
Zoro # G9974124
product price: $65.25
/pk 2, $32.63/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 19 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PR96
- Zoro # G9974124
- UPC # 190735016268
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 19 3/4 in |
Nominal Depth | 3 in |
Nominal Filter Size | 16 in x 20 in x 3 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 3 in |
Actual Filter Size | 15 3/4 in x 19 3/4 in x 3 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 3 in, Actual Height 15 3/4 in, Actual Width 19 3/4 in, Compatible Manufacturer Model Number 82655.031620, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 3 in, Nominal Height 16 in, Nominal Width 20 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 667 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrigerant Scale, Electronic, 110 lb (68802)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- ALL-FILTERS 14X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14301.11 4PK)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- AIR HANDLER Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White (3TPZ9)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (6GKL9)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 455602-121, 2PK (16255.8AB)
- Air Handler Pleated Air Filters