Shop All Pleated Air Filters
Air Handler
16-1/4x27-1/4x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE82
Zoro # G9183128
product price: $12.55
/ea
Sold in multiples of 12 for $150.60
$150.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/4 in
- Actual Width 27 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE82
- Zoro # G9183128
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/4 in |
Actual Width | 27 1/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16-1/4x27-1/4x1 |
Nominal Height | 17 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 16-1/4 in x 27-1/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 17x30x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 1", 4 Pack (FO10X24X1_4)
- CARRIER Hk06Wc090 Pressure Switch (HK06WC090)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H (8010003650)
- AIR HANDLER 15x18x1 Pleated Air Filter, MERV 8 (29RF33)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 8 (2EKE8)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 8 (21C105)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 1", 4 Pack (FA20X20_4)
- Air Handler Pleated Air Filters