Shop All Pleated Air Filters
Air Handler
16-1/4x27-1/4x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE81
Zoro # G9183170
product price: $23.39
/ea
Sold in multiples of 12 for $280.68
$280.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/8 in
- Actual Width 27 1/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE81
- Zoro # G9183170
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/8 in |
Actual Width | 27 1/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16-1/4x27-1/4x1 |
Nominal Height | 17 in |
Nominal Width | 28 in |
Actual Depth | 3/4 in |
Actual Filter Size | 16-1/8 in x 27-1/8 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 17x28x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.7 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- MARS Contactor, 120V 30A 2Pole Dp, Ms61346 (61346)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 10 (4YVA1)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUW5)
- Air Handler Pleated Air Filters