Shop All Pleated Air Filters
Air Handler
15x30x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B961
Zoro # G3776516
product price: $9.75
/ea
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B961
- Zoro # G3776516
- UPC # 190735026274
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x30x1 |
Nominal Height | 15 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 14-1/2 in x 29-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 15x30x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.3 sq ft, Pleats per Linear Foot 37, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Run Capacitor (TRC65)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (15201.13 6PK)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-68NP-0N00S)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT13)
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT8)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 13 (11C871)
- Air Handler Pleated Air Filters