Shop All Pleated Air Filters
Air Handler
15x30-5/8x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6B996
Zoro # G3778266
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 30 3/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B996
- Zoro # G3778266
- UPC # 190735026625
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 30 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x30-5/8x1 |
Nominal Height | 15 in |
Nominal Width | 31 in |
Actual Depth | 3/4 in |
Actual Filter Size | 14-1/2 in x 30-1/8 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 15x31x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.7 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- BESTAIR BestAir 16 in. W X 20 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (PF1620-1)
- DAYTON Rectangular OEM Blower, 1430/1060 RPM, 1 Phase, Direct, Rolled Steel (1TDT7)
- WHITE-RODGERS Furnace Control Board (21D83M-843)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 13 (54FF10)
- AIR HANDLER 8-7/8x61-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C077)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 20x22x2 Synthetic Pleated Air Filter, MERV 7 (21C059)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- PUROLATOR Air Filter, 20x30x1 Key Pleat - MERV 8 (6 Pack) (20x30x1x1 KP (6 Pack))
- Air Handler Pleated Air Filters