Shop All Pleated Air Filters
Air Handler
15x20x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C867
Zoro # G2285145
product price: $13.79
/ea
Sold in multiples of 12 for $165.48
$165.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C867
- Zoro # G2285145
- UPC # 190735000106
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x20x1 |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 14-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 15x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 3.9 sq ft, Pleats per Linear Foot 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- AIRSEPT Line Splice 45 Degree Repair 3/8" OD (76062)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00030)
- A.O. SMITH 9006101205 Kit Igniter (9006101205)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- AIR HANDLER 12x25x2 Synthetic Pleated Air Filter, MERV 7 (6DNC5)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- ALL-FILTERS 16X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (16251.12 4PK)
- Air Handler Pleated Air Filters