Shop All Pleated Air Filters
Air Handler
15x19x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE79
Zoro # G9182951
original price:
$14.39
9% off
Sold in multiples of 12 for $156.60
$156.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 18 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 54FE79
- Zoro # G9182951
- UPC # 031949561345
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 18 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x19x1 |
Nominal Height | 15 in |
Nominal Width | 19 in |
Actual Filter Size | 14-1/2 in x 18-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 15x19x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.6 sq ft, Pleats per Linear Foot 16, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Grease FIlter for GE WB2X2052 Nutone 13916-000 and more (ARD1199)
- BARNES & JONES 122A 1/2" Angle Thermostatic (122A)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x16"x1" (274-120-160)
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ5)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 16W x 25H x 2D, Pleated, MERV 8 (B2308755)
- Air Handler Pleated Air Filters