Shop All Filter Media
Air Handler
15" x 20" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2JUK5
Zoro # G8562093
product price: $1.69
/ea
Sold in multiples of 35 for $59.15
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 15" x 20" x 1/4"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUK5
- Zoro # G8562093
- UPC # 190735012505
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 15" x 20" x 1/4" |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Filter Size | 15 in x 20 in x 1/4 in |
Actual Height | 15 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 15x20x1/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 15 in, Nominal Width 20 in, Nominal Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnace Fuel Conv Kit (LPT-03)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 259112-102, 2PK (20255.11AB)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- AIR HANDLER 16" x 16" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B747)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- AIR HANDLER Air Filter Roll, 48 in x 135 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ66)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- Air Handler Filter Media