Shop All Filter Media
Air Handler
15" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B749
Zoro # G7588271
product price: $1.85
/ea
Sold in multiples of 35 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 15" x 20" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B749
- Zoro # G7588271
- UPC # 190735024393
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 15" x 20" x 1" |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Filter Size | 15 in x 20 in x 7/8 in |
Actual Height | 15 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 15x20x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 15 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- IO HVAC CONTROLS Zone Damper, Round, 2 Wire, 24V, PC/SO, 16" (D-16)
- HEATMATE Heatmate White Port Elec Heat 24"H 5lb (SH-G420A(W))
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF8)
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ5)
- Air Handler Filter Media