Shop All Pleated Air Filters
Air Handler
15-3/4x31-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG34
Zoro # G0924500
product price: $21.45
/ea
Sold in multiples of 12 for $257.40
$257.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 15-3/4x31-3/4x2
- Nominal Height 16"
- Nominal Width 32"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG34
- Zoro # G0924500
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 15-3/4x31-3/4x2 |
Nominal Height | 16" |
Nominal Width | 32" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
D MERV 8 PLT, 15.75X31.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- AIR HANDLER 16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR85)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- AIR HANDLER 17x27x1 Synthetic Pleated Air Filter, MERV 7 (21C092)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR3)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (54FF05)
- ACCUMULAIR Pleated Air Filter, 17.5" x 27" x 1", 4 Pack (FB17.5X27A_4)
- Air Handler Pleated Air Filters