Shop All Pleated Air Filters
Air Handler
15-1/2x29-1/2x1 Pleated Air Filter, MERV 8
Mfr # 29RF32
Zoro # G3166740
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 15-1/2x29-1/2x1
- Nominal Height 16"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF32
- Zoro # G3166740
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 15-1/2x29-1/2x1 |
Nominal Height | 16" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
H/C MERV 8 PLT, 15.5X29.5X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 7In Glv (GV0300-C)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- SUPCO Porcelain Wire Connector, T1165, PK15 (T1165)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 7 (5W973)
- AIR HANDLER 17x20x1 Synthetic Pleated Air Filter, MERV 7 (21C061)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 7 (6U582)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-018)
- Air Handler Pleated Air Filters