Shop All Pleated Air Filters
Air Handler
14x35x1 Pleated Air Filter, MERV 13
Mfr # 31HH82
Zoro # G3167416
Sold in multiples of 12 for $325.80
$325.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x35x1
- Nominal Height 14"
- Nominal Width 35"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 31HH82
- Zoro # G3167416
- UPC # 031949539955
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x35x1 |
Nominal Height | 14" |
Nominal Width | 35" |
Details
MERV | 13 |
Item | Pleated Air Filter |
Description
D MERV 13 PLT, 14X35X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENEVA INDUSTRIAL GROUP Ceramic Heater (PTC-901)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 2", 6 Pack (FA15X15X2_6)
- EMERSON Blue Series 2 Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F89EZ-0251)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV3)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, Standard Capacity, Synthetic, 38ZC95, White (38ZC95)
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD2)
- ALL-FILTERS 16X16X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16161.11 4PK)
- Air Handler Pleated Air Filters