Shop All Pleated Air Filters
Air Handler
14x30x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 3GUY2
Zoro # G3776543
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 3/4 in
- Actual Width 29 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 3GUY2
- Zoro # G3776543
- UPC # 190735017289
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 13 3/4 in |
Actual Width | 29 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x30x1 |
Nominal Height | 14 in |
Nominal Width | 30 in |
Actual Filter Size | 13-3/4 in x 29-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 14x30x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 7 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Adhesive Polyu Roof Blk 10.1Oz (68103)
- ALL-FILTERS 16 x 24x 1 Washable Electrostatic Furnace Air Filter (16241.E)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- AIR HANDLER Pleated Air Filter, 24x25x4, MERV 11 (817YV9)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ6)
- ALL-FILTERS 16X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16301.11 4PK)
- Air Handler Pleated Air Filters