Shop All Pleated Air Filters
Air Handler
14x25x2 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUX2
Zoro # G3777496
product price: $10.59
/ea
Sold in multiples of 12 for $127.08
$127.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YUX2
- Zoro # G3777496
- UPC # 190735019078
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 14x25x2 |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 13-1/2 in x 24-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 14x25x2, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 17, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 15 5/8 In (7C250)
- BROAN RDF1 Premium Radiation Damper (RDF1)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUR2)
- AIR HANDLER 20x24x10 Synthetic Cube Air Filter (6B781)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 8 (21C099)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (6B966)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16252.8 6PK)
- Air Handler Pleated Air Filters