Shop All Pleated Air Filters
Air Handler
14x25x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYR3
Zoro # G7559867
product price: $10.09
/ea
Sold in multiples of 12 for $121.08
$121.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYR3
- Zoro # G7559867
- UPC # 190735005859
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x25x1 |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Filter Size | 13-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 14x25x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.3 sq ft, Pleats per Linear Foot 17, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- VENTAMATIC MaxxAir 24in Tilt Heavy Duty Roll-Around Tilt Portable Barrel Fan 4000 CFM (BF24TFREDUPS)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 7 (6GKL2)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- AIR HANDLER 8x12x1 Synthetic Pleated Air Filter, MERV 7 (54FE93)
- AIR HANDLER 17x22x1 Synthetic Pleated Air Filter, MERV 7 (6FMA3)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (2GFA4)
- ACCUMULAIR Pleated Air Filter, 10" x 25" x 1", 4 Pack (FB10X25_4)
- Air Handler Pleated Air Filters