Shop All Pleated Air Filters
Air Handler
14x24x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYR2
Zoro # G7454063
product price: $10.59
/ea
Sold in multiples of 12 for $127.08
$127.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYR2
- Zoro # G7454063
- UPC # 190735005842
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x24x1 |
Nominal Height | 14 in |
Nominal Width | 24 in |
Actual Filter Size | 13-1/2 in x 23-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 14x24x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.4 sq ft, Pleats per Linear Foot 17, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80390)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J55)
- AIR HANDLER 20x25x15 Synthetic Cube Air Filter (2DXZ6)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUR2)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP3)
- AIR HANDLER 20x28x1 Synthetic Pleated Air Filter, MERV 7 (21C086)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter, 2 PK (2GJG2)
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20301.13 6PK)
- Air Handler Pleated Air Filters