Shop All Pleated Air Filters
Air Handler
14x20x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUT3
Zoro # G3778092
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 4YUT3
- Zoro # G3778092
- UPC # 190735018729
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x20x1 |
Nominal Height | 14 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 13-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 14x20x1, Filter Efficiency - Air Filters 55 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.2 sq ft, Pleats per Linear Foot 17, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH5)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK3)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 13 (41NK18)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B993)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- NATIONAL BRAND 18 in. x 24 in. x 1 Pleated Air Filter Standard Capacity Self Supported MERV 8, 12PK (2488546)
- Air Handler Pleated Air Filters