Shop All Pleated Air Filters
Air Handler
14x18x2 Synthetic Pleated Air Filter
Mfr # 9NDH8
Zoro # G7304789
original price:
$9.55
24% off
new price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 3/4 in
- Actual Width 17 3/4 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 525 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 9NDH8
- Zoro # G7304789
- UPC # 190735028490
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 3/4 in |
Actual Width | 17 3/4 in |
Nominal Depth | 2 in |
Nominal Filter Size | 14x18x2 |
Nominal Height | 14 in |
Nominal Width | 18 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 13-3/4 in x 17-3/4 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 14x18x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31494)
- ANTUNES Pressure Control, 1/4"Npt (8101111303)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B991)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White (2W237)
- AIR HANDLER Pleated Air Filter, 24x25x4, MERV 11 (817YV9)
- ALL-FILTERS 10 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (10201.10 12PK)
- Air Handler Pleated Air Filters