Shop All Pleated Air Filters
Air Handler
14x18x1 Pleated Air Filter, MERV 8
Mfr # 80055.011418
Zoro # G3521570
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x18x1
- Nominal Height 14"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 80055.011418
- Zoro # G3521570
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x18x1 |
Nominal Height | 14" |
Nominal Width | 18" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 14X18X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Solenoid Valve (025-41558-000)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (6BY71)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 21 In (3AZK8)
- E. L. FOUST CO 10 in x 13 in x 1 in Blended Fiber Pleated Pre Filter (400-2255)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT7)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT5)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUT5)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- Air Handler Pleated Air Filters