Shop All Pleated Air Filters
Air Handler
14x18x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 29RF30
Zoro # G3226548
product price: $16.35
/ea
Sold in multiples of 12 for $196.20
$196.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x18x1
- Nominal Height 14"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF30
- Zoro # G3226548
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x18x1 |
Nominal Height | 14" |
Nominal Width | 18" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
H/C MERV 8 PLT, 14X18X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CW (T1604-33 R)
- COPELAND Tank, Liquid Line Rec. Assembly (577-0315-05)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- FIREYE Infrared Amplifier Module (E1R1)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 13 (11C867)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White (6B952)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 13 (11C872)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- ACCUMULAIR Pleated Air Filter, 10" x 25" x 1", 4 Pack (FB10X25_4)
- Air Handler Pleated Air Filters