Shop All Pleated Air Filters
Air Handler
14x16x1 Pleated Air Filter, MERV 13
Mfr # 31HH87
Zoro # G3523171
Sold in multiples of 12 for $170.28
$170.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x16x1
- Nominal Height 14"
- Nominal Width 16"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 31HH87
- Zoro # G3523171
- UPC # 031949539986
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x16x1 |
Nominal Height | 14" |
Nominal Width | 16" |
Details
Item | Pleated Air Filter |
MERV | 13 |
Description
MERV 13 PLT, 14X16X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (3ENC8)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flush Mount (TE-6310F-1)
- MODERN FORMS Axis 3-Blade Flush Mount Ceiling Fan (FH-W1803-52L)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUT4)
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- AIR HANDLER 16x33x2 Pleated Air Filter, MERV 8 (29RF35)
- Air Handler Pleated Air Filters