Shop All Pleated Air Filters
Air Handler
14x14x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 21C105
Zoro # G4973071
Sold in multiples of 12 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 3/4 in
- Actual Width 13 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 21C105
- Zoro # G4973071
- UPC # 190735001981
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 3/4 in |
Actual Width | 13 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x14x1 |
Nominal Height | 14 in |
Nominal Width | 14 in |
Actual Depth | 3/4 in |
Actual Filter Size | 13-3/4 in x 13-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 14x14x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.6 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- HONEYWELL Vu52S2010 1/2, 2.5 Cv, 30 Psi (VU52S2010)
- US DUCT US Duct Hat Style Saddle Hanger, 10" Diameter, Galvanized (HSH10.G)
- DWYER INSTRUMENTS Mounting Bracket (A-299)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 13 (11C870)
- AIR HANDLER Pleated Air Filter, 16x20x1, MERV 7, Standard Capacity, Synthetic, GR5WM716201, White (GR5WM716201)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUT6)
- AIR HANDLER 17x20x1 Synthetic Pleated Air Filter, MERV 7 (21C061)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- BESTAIR 16 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-1620-8)
- Air Handler Pleated Air Filters