Shop All Pleated Air Filters
Air Handler
14x14x1 Pleated Air Filter, MERV 13
Mfr # 31HH86
Zoro # G3523165
Sold in multiples of 12 for $164.28
$164.28
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x14x1
- Nominal Height 14"
- Nominal Width 14"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 31HH86
- Zoro # G3523165
- UPC # 031949539979
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x14x1 |
Nominal Height | 14" |
Nominal Width | 14" |
Details
Item | Pleated Air Filter |
MERV | 13 |
Description
MERV 13 PLT, 14X14X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR 1 in. GAS COCK (100300201)
- JOHNSON CONTROLS Pressure Control, 4-Wire, 2-Circuit, Manual (P70KA-7C)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER Pleated Air Filter, 18x20x2, MERV 7, Standard Capacity, Synthetic, 1TBE4, White (1TBE4)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG61)
- ARM & HAMMER Arm and Hammer KA16X25X1 16 x 25 x 1 Arm and Hammer Air Filter Pack of 2 (KA16X25X1)
- Air Handler Pleated Air Filters