Shop All Filter Media
Air Handler
14" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B750
Zoro # G2332849
original price:
$2.65
13% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 25" x 2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B750
- Zoro # G2332849
- UPC # 190735024409
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 25" x 2" |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Filter Size | 14 in x 25 in x 1-7/8 in |
Actual Height | 14 in |
Actual Width | 25 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x25x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 500 fpm, Nominal Height 14 in, Nominal Width 25 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Printed Circuit Board (5304471308)
- DCM Heater Replacement Fan, 9" (TA09A2004)
- DAYTON Round OEM Blower, 3105 RPM, 1 Phase, Direct, Rolled Steel (1TDN6)
- COXREELS 7474-8-R - EZ-Coil Rotary Damper, Torque Range: 70-85 IN-LBS (7474-8-R)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B768)
- AIR HANDLER 25 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C434)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AERIALE Aeriale DPE14X25X1-DAE Furnace Filter; (DPE14X25X1=DAE)
- Air Handler Filter Media