Shop All Filter Media
Air Handler
14" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U629
Zoro # G6085012
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 25" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U629
- Zoro # G6085012
- UPC # 190735027714
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 25" x 2" |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Filter Size | 14 in x 25 in x 1-7/8 in |
Actual Height | 14 in |
Actual Width | 25 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x25x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 14 in, Nominal Width 25 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (12/Bag) (LVSL0012TG)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR15)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 12-Inch by 25-Feet (01-192)
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B734)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- Air Handler Filter Media