Shop All Filter Media
Air Handler
14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2JTG2
Zoro # G2836395
original price:
$2.33
7% off
Sold in multiples of 35 for $75.25
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 25" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTG2
- Zoro # G2836395
- UPC # 190735011423
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 25" x 1" |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Filter Size | 14 in x 25 in x 7/8 in |
Actual Height | 14 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x25x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 14 in, Nominal Width 25 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- CARRIER Wheel, 10-5/8" dia., 1/2" Bore (LA22ZA123)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V398)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B685)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- AIR HANDLER 18" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W088)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- Air Handler Filter Media