Shop All Filter Media
Air Handler
14" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U630
Zoro # G2307947
product price: $1.59
/ea
Sold in multiples of 35 for $55.65
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 25" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U630
- Zoro # G2307947
- UPC # 190735027721
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 25" x 1" |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Filter Size | 14 in x 25 in x 7/8 in |
Actual Height | 14 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x25x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 14 in, Nominal Width 25 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" BVENT Duracap (6BVDC)
- GOODMAN B1392148 Door Strike (B1392148)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 70 cfm, 4 in. Duct Dia., 120 V, No (NX704)
- OATEY Master Flash, 4.5x4.5", Base .25-2" (14050)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 68 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, Green (6B682)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY1)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- FILTERS-NOW Filters-NOW DPE20X20X1=DDEF 20x20x1 Electro Filter Pack of - 3 (DPE20X20X1=DDEF)
- Air Handler Filter Media