Shop All Filter Media
Air Handler
14" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B752
Zoro # G3782064
product price: $2.39
/ea
Sold in multiples of 24 for $57.36
$57.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 20" x 2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B752
- Zoro # G3782064
- UPC # 190735024423
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 20" x 2" |
Nominal Height | 14 in |
Nominal Width | 20 in |
Actual Filter Size | 14 in x 20 in x 1-7/8 in |
Actual Height | 14 in |
Actual Width | 20 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x20x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 500 fpm, Nominal Height 14 in, Nominal Width 20 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- YORK Fan Blade 3, 35.11" dia. (026-37579-000)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/100 cfm cfm, 4 in Duct Dia., 120V AC (FV-0510VS1)
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B687)
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B734)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF10 Filter Fans IP54- Pack of 6 (89134426R)
- Air Handler Filter Media