Shop All Filter Media
Air Handler
14" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2JTF9
Zoro # G2836401
product price: $2.09
/ea
Sold in multiples of 35 for $73.15
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 20" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTF9
- Zoro # G2836401
- UPC # 190735011409
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 20" x 1" |
Nominal Height | 14 in |
Nominal Width | 20 in |
Actual Filter Size | 14 in x 20 in x 7/8 in |
Actual Height | 14 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x20x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 14 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- ACCUMULAIR Pleated Air Filter, 19" x 27" x 1", 4 Pack (FD19X27A_4)
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFH2)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- Air Handler Filter Media