Shop All Filter Media
Air Handler
14" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U632
Zoro # G2307929
product price: $1.35
/ea
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 14" x 20" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U632
- Zoro # G2307929
- UPC # 190735027745
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 14" x 20" x 1" |
Nominal Height | 14 in |
Nominal Width | 20 in |
Actual Filter Size | 14 in x 20 in x 7/8 in |
Actual Height | 14 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 14x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 14 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT2)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- ESSICK AIR Bleed Off Kit, Plastic (310587)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT34)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- Air Handler Filter Media