Shop All Pleated Air Filters
Air Handler
14-1/2x22x1 Pleated Air Filter, MERV 8
Mfr # 29RF29
Zoro # G3226539
Sold in multiples of 12 for $217.80
$217.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14-1/2x22x1
- Nominal Height 15"
- Nominal Width 22"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF29
- Zoro # G3226539
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14-1/2x22x1 |
Nominal Height | 15" |
Nominal Width | 22" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 14.5X22X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- KOCH FILTER MiniPleat Filter, 4Vs, MERV15, 24"x24"x12" (111-692-101)
- RITTAL Replacement Filter Mat, -, 8 in W. (3171100)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP3)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30A_4)
- Air Handler Pleated Air Filters